H12WD4850K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H12WD4850K Crydom Relays, H1 Series, SSR,Panel Mount, IP00, 660VAC/50A,
MFG Item Number
H12WD4850K

H12WD4850K Crydom Relays, H1 Series, SSR,Panel Mount, IP00, 660VAC/50A,

MFG Item Number
H12WD4850K
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, H1 Series
Item #
H12WD4850K
SSR,Panel Mount, IP00, 660VAC/50A,

H1 Series Information

  • 4~32 VDC Input
  • 48~530 VAC, 25~90A Output
  • Zero Cross & Random Switching
  • UL E116949
  • Panel Mount
The H1 Series relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking and are available with either AC or DC input control.

  • SCR Output
  • CE Compliant

Specifications

Specifications
Manufacturer Part Number H12WD4850K
Manufacturer Crydom
Product Series H1
Family Series Crydom Relays, H1 Series
Description SSR,Panel Mount, IP00, 660VAC/50A, DC In, Zero Cross, LED, w/Standoffs
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 12 VDC, 24 VDC, 4-32 VDC
Input Polarity DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.165 lbs