H13142U42WH
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H13142U42WH

Hammond Manufacturing Enclosures

H13142U42WH

Hammond Manufacturing Enclosures
42U 31.5W 42D SERVER CABINET
MFG Item Number
H13142U42WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
H13142U42WH
42U 31.5W 42D SERVER CABINET

Series Information

Specifications

Specifications
Manufacturer Part Number H13142U42WH
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 42U 31.5W 42D SERVER CABINET
Material Steel
Composition Metallic
Max Rack Units 42U
Cover Design Surface Mounted
Approvals UL
Comments Color: White
Net Weight 335 lbs
Gross Weight 335 lbs