Series Information
| Manufacturer Part Number | H150V2C |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 150 HP, 1800 RPM, 445T |
| Type | Definite Purpose, Hostile Duty |
| Horsepower | 150 hp |
| Kilowatts | 111.9 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 445T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 171 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 1780 lbs |