H1614CSO-RPL
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1614CSO-RPL Integra Enclosures, Premium Series, Replacement Screw Cover w/gasket

MFG Item Number
H1614CSO-RPL

H1614CSO-RPL Integra Enclosures, Premium Series, Replacement Screw Cover w/gasket

MFG Item Number
H1614CSO-RPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
H1614CSO-RPL
Replacement Screw Cover w/gasket

Premium Series Information


Specifications

Specifications
Manufacturer Part Number H1614CSO-RPL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Replacement Screw Cover w/gasket
Accessory Type Cover
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 16 "
Nominal Width 14 "
Comments Replacement Screw Cover with Gasket
Net Weight 2.5 lbs
Gross Weight 2.31 lbs