Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H16A Cully-Minerallac Conduit Mounts, SERV ENT STRP 1 HOLE ALUMINUM
H16A Cully-Minerallac Conduit Mounts, SERV ENT STRP 1 HOLE ALUMINUM
This item cannot be canceled or returned
Description
SERV ENT STRP 1 HOLE ALUMINUM
Specifications
Specifications
| Manufacturer Part Number |
H16A |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
SERV ENT STRP 1 HOLE ALUMINUM |
| Type |
SEU (Service Entrance Cable) |
| Composition |
Aluminum |
| Style |
One Hole |
| Cable Size |
4/0 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H16A
Cully-Minerallac Conduit Mounts