Series Information
| Manufacturer Part Number | H185B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,3,900,DP,215T, 3/60/230/460 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 875 RPM |
| RPM | 875 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Base |
| Current Rating | 5 A |
| Service Factor | 1.15 |
| Bearing Type | Ball |
| Shaft Diameter | 1.375 " |
| Length | 21.6 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |