H1BS3042WH
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H1BS3042WH

Hammond Manufacturing Enclosures

H1BS3042WH

Hammond Manufacturing Enclosures
30W BASE PANEL FOR H1
MFG Item Number
H1BS3042WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
H1BS3042WH
30W BASE PANEL FOR H1

Series Information

Specifications

Specifications
Manufacturer Part Number H1BS3042WH
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description 30W BASE PANEL FOR H1
Material Steel
Composition Metallic
Panel Type Bottom
Comments White, Fits 30 x 42, 31.5 x 42 Cabinets
Nominal Height 42 "
Nominal Width 30 "
Net Weight 18.7 lbs
Gross Weight 18.7 lbs