Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
H1SP45U48BK
Hammond Manufacturing Enclosures
45U 48IN DEEP SOLID SIDE PANEL
MFG Item Number
H1SP45U48BK
This item cannot be canceled or returned
Description
45U 48IN DEEP SOLID SIDE PANEL
Specifications
Specifications
| Manufacturer Part Number |
H1SP45U48BK |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
45U 48IN DEEP SOLID SIDE PANEL |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Comments |
Black, Fits 45 In. Rack Units |
| Net Weight |
56 lbs |
| Gross Weight |
56 lbs |
H1SP45U48BK
Hammond Manufacturing Enclosures