Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
H1SP52U42WH
Hammond Manufacturing Enclosures
52U 42IN DEEP SOLID SIDE PANEL
MFG Item Number
H1SP52U42WH
This item cannot be canceled or returned
Description
52U 42IN DEEP SOLID SIDE PANEL
Specifications
Specifications
| Manufacturer Part Number |
H1SP52U42WH |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
52U 42IN DEEP SOLID SIDE PANEL |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Side |
| Comments |
White, Fits 52 In. Rack Units |
| Net Weight |
58 lbs |
| Gross Weight |
58 lbs |
H1SP52U42WH
Hammond Manufacturing Enclosures