Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures
H1TB24BK
Hammond Manufacturing Enclosures
24W BRUSHED TOP PANEL FOR H1
This item cannot be canceled or returned
Description
24W BRUSHED TOP PANEL FOR H1
Specifications
Specifications
| Manufacturer Part Number |
H1TB24BK |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
24W BRUSHED TOP PANEL FOR H1 |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Top |
| Comments |
Black |
| Nominal Width |
24 " |
| Net Weight |
10.5 lbs |
| Gross Weight |
10.5 lbs |
H1TB24BK
Hammond Manufacturing Enclosures