Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2002B-3 |
| Description | Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20, NEMA, IEC, full load range 0.375A 0.452A 0.53A 0.607A Dial positions A B C D respectively, overload relay 32 or 75A |
| Type | Heater Coil |
| For Use With | 00-0, 1-2, A-F, G-K Starters |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |