Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2003B-3 |
| Description | Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20, NEMA, IEC, full load range 0.56A 0.676A 0.791A 0.907A Dial positions A B C D respectively, overload relay 32 or 75A |
| Type | Trip Heater Pack |
| Approvals | IEC |
| Comments | Class 20 |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.25 lbs |