Series Information
| Manufacturer Part Number | H200GRCP |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | 2 Inch Zinc Grounding Hub with Chrome Plating, Thermoplastic Insulating Throat, Sealing Ring Nitrile BUNA-N for Use with Rigid/IMC Conduit |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Angle | Straight |
| Trade Size | 2 " |
| Grounding | Yes |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Zinc |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 1.16 lbs |
| Gross Weight | 1.16 lbs |