H200X025H2T-2
Panduit Labels, Military Grade Two-Sided Heat Shrink Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H200X025H2T-2 Panduit Labels, Military Grade Two-Sided Heat Shrink Labels Series, H200X025H2T-2 Heat Shrink Label

MFG Item Number
H200X025H2T-2

H200X025H2T-2 Panduit Labels, Military Grade Two-Sided Heat Shrink Labels Series, H200X025H2T-2 Heat Shrink Label

MFG Item Number
H200X025H2T-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Military Grade Two-Sided Heat Shrink Labels Series
Item #
H200X025H2T-2
H200X025H2T-2 Heat Shrink Label

Military Grade Two-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Can be printed on both sides for improved visibility
  • Meets the material requirements and physical propertiesof AMS‑DTL‑23053/5C (Class 1 and Class 3) and UL standard 224 with a VW‑1 rating
  • Meet SAE‑AS81531, MIL‑STD‑883F Method 2015.13, Solutions A, B and D, and MIL‑STD‑202G Method 215K, Solutions A,C and D when printed using resin or hybrid thermal transfer ribbons
  • Shrink ratio 3:1
  • Tested as an identification marker for use in (Class 1E) harsh environments
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑67F to 275F (‑55C to 135C )
  • UL224 recognized, File # E205133; CSA certified, C22.2 No. 198.1‑06, File # 256205

Specifications

Specifications
Manufacturer Part Number H200X025H2T-2
Manufacturer Panduit
Product Series Military Grade Two-Sided Heat Shrink Labels
Family Series Panduit Labels, Military Grade Two-Sided Heat Shrink Labels Series
Description The thermal transfer military grade heat-shrink label in yellow is two-sided with a 1/8 3.2 mm diameter and made of 3:1 flattened polyolefin. It is 2.0 wide and 0.25 high 50.8 x 6.4 mm. The heat-shrink sleeve is designed to provide a clear, reliable,
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Yellow
Special Properties 2-Side Printable
Label Width 0.25 "
Label Height 2 "
Net Weight 2.35 lbs
Gross Weight 2.35 lbs