H200X044H4T
Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H200X044H4T Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series, H200X044H4T Heat Shrink Label

MFG Item Number
H200X044H4T

H200X044H4T Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series, H200X044H4T Heat Shrink Label

MFG Item Number
H200X044H4T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Military Grade Single-Sided Heat Shrink Labels Series
Item #
H200X044H4T
H200X044H4T Heat Shrink Label

Military Grade Single-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Meet UL Standard 224 with a VW‑1 rating for flammability and AMS‑DTL‑23053/5C (Class 1 and Class 3)
  • Meet SAE‑AS81531, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K, Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Shrink ratio 3:1
  • Tested for use as an identification marker in (Class 1E) harsh environments
  • Use thermal transfer hybrid ribbon or white resin ribbon
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • UL224 recognized, File # E205133; CSA certified, C22.2 No. 198.1.06, File # 256205

Specifications

Specifications
Manufacturer Part Number H200X044H4T
Manufacturer Panduit
Product Series Military Grade Single-Sided Heat Shrink Labels
Family Series Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series
Description Red, 1/4 diameter polyolefin, 500/roll, 2.00 x 0.44.
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Red
Label Width 0.44 "
Label Height 2 "
Net Weight 2.35 lbs
Gross Weight 2.35 lbs