H200X064HGT-2
Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H200X064HGT-2 Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series, 2-Sided LSZH HS Lbl,.38 dia,YL,500/roll

MFG Item Number
H200X064HGT-2

H200X064HGT-2 Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series, 2-Sided LSZH HS Lbl,.38 dia,YL,500/roll

MFG Item Number
H200X064HGT-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Halogen-Free Two-Sided Heat Shrink Labels Series
Item #
H200X064HGT-2
2-Sided LSZH HS Lbl,.38 dia,YL,500/roll

Halogen-Free Two-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Can be printed on both sides for improved visibility
  • Meet SAE‑AS5942, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K,Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Meet BS6853; 1999 Vehicle Category 1A for burning behavior and toxic gas emissions; Smoke Density Class II
  • Shrink ratio 2:1
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑22F to 221F (‑30C to 105C)

Specifications

Specifications
Manufacturer Part Number H200X064HGT-2
Manufacturer Panduit
Product Series Halogen-Free Two-Sided Heat Shrink Labels
Family Series Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series
Description The thermal transfer halogen-free, flame retardant, low smoke heat-shrink label in yellow is two-sided with a 3/8 9.5 mm diameter and made of crosslinked polyolefin. It is 2.0 wide and 0.64 high 50.8 x 16.3 mm. The heat-shrink sleeve is designed to
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Background Color Yellow
Special Properties Halogen Free, 2-Side Printable
Label Width 0.64 "
Label Height 2 "
Net Weight 2.35 lbs
Gross Weight 2.35 lbs