H200X084HFT-2
Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H200X084HFT-2 Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series, H200X084HFT-2 Heatshrink, 2 side, PO, Wh

MFG Item Number
H200X084HFT-2

H200X084HFT-2 Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series, H200X084HFT-2 Heatshrink, 2 side, PO, Wh

MFG Item Number
H200X084HFT-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Halogen-Free Two-Sided Heat Shrink Labels Series
Item #
H200X084HFT-2
H200X084HFT-2 Heatshrink, 2 side, PO, Wh

Halogen-Free Two-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Can be printed on both sides for improved visibility
  • Meet SAE‑AS5942, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K,Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Meet BS6853; 1999 Vehicle Category 1A for burning behavior and toxic gas emissions; Smoke Density Class II
  • Shrink ratio 2:1
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑22F to 221F (‑30C to 105C)

Specifications

Specifications
Manufacturer Part Number H200X084HFT-2
Manufacturer Panduit
Product Series Halogen-Free Two-Sided Heat Shrink Labels
Family Series Panduit Labels, Halogen-Free Two-Sided Heat Shrink Labels Series
Description The H200X084HFT-2 Thermal Transfer Halogen-Free Heat-Shrink Label is 2-sided and made of flame retardant, low smoke cross-linked polyolefin. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables.
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 2 to 1
Background Color White
Special Properties Halogen Free, 2-Side Printable
Label Width 0.84 "
Label Height 2 "
Net Weight 2.35 lbs
Gross Weight 2.35 lbs