H200X165H2T
Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H200X165H2T Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series, H200X165H2T Heat Shrink Label
MFG Item Number
H200X165H2T

H200X165H2T Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series, H200X165H2T Heat Shrink Label

MFG Item Number
H200X165H2T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Military Grade Single-Sided Heat Shrink Labels Series
Item #
H200X165H2T
H200X165H2T Heat Shrink Label

Military Grade Single-Sided Heat Shrink Labels Series Information

. Permanent, one‑piece, heat shrink sleeve designed to provide clear, durable identification of wires and cables
  • Meet UL Standard 224 with a VW‑1 rating for flammability and AMS‑DTL‑23053/5C (Class 1 and Class 3)
  • Meet SAE‑AS81531, MIL‑STD‑883F Method 2015.13, Solutions A, B, and D, and MIL‑STD‑202G Method 215K, Solutions A, C, and D when printed with resin and hybrid thermal transfer ribbons
  • Shrink ratio 3:1
  • Tested for use as an identification marker in (Class 1E) harsh environments
  • Use thermal transfer hybrid ribbon or white resin ribbon
  • Temperature range: ‑67F to 275F (‑55C to 135C)
  • UL224 recognized, File # E205133; CSA certified, C22.2 No. 198.1.06, File # 256205

Specifications

Specifications
Manufacturer Part Number H200X165H2T
Manufacturer Panduit
Product Series Military Grade Single-Sided Heat Shrink Labels
Family Series Panduit Labels, Military Grade Single-Sided Heat Shrink Labels Series
Description The thermal transfer military grade heat-shrink label in yellow is one-sided with a 1.0 25.4 mm diameter and made of 3:1 flattened polyolefin. It is 2.0 wide and 1.65 high 50.8 x 41.9 mm. The heat-shrink sleeve is designed to provide a clear,
Application Heat Shrink
Material Type Polyolefin
Shrink Ratio 3 to 1
Background Color Yellow
Label Width 1.65 "
Label Height 2 "
Net Weight 2.605 lbs
Gross Weight 2.6 lbs