Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2010B-3 |
| Description | Eaton Freedom NEMA heater coil, Standard Trip, Class 20, NEMA, IEC, full load range 6.75A 8.17A 9.58A 11A Dial positions A B C D respectively, overload relay 32 or 75A |
| Type | Heater Coil |
| Approvals | IEC |
| Comments | Class 20 |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.165 lbs |