Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H2019-3 Eaton Overload Relays, C-H H2019-3 HEATER PACKS
H2019-3 Eaton Overload Relays, C-H H2019-3 HEATER PACKS
This item cannot be canceled or returned
Specifications
Specifications
Family Series
Eaton Overload Relays
Manufacturer
Eaton
Manufacturer Part Number
H2019-3
Description
Freedom Standard Trip Heater Pack, Standard Trip, Class 20, NEMA, IEC, full load range 24.6A 27.6A 30.5A 33.4A Dial positions A B C D respectively, overload relay 105 or 144A
Type
Trip Heater Pack
Approvals
IEC
Comments
Class 20
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
H2019-3
Eaton Overload Relays