H20DB39SS50AB3904SC24V
BEI Sensors Encoders, H20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H20DB39SS50AB3904SC24V BEI Sensors Encoders, H20 Series, ENCODER

MFG Item Number
H20DB39SS50AB3904SC24V

H20DB39SS50AB3904SC24V BEI Sensors Encoders, H20 Series, ENCODER

MFG Item Number
H20DB39SS50AB3904SC24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
H20DB39SS50AB3904SC24V
ENCODER

H20 Series Information


The H20 is an extremely rugged encoder designed to economically fill the resolution range up to 4096 cycles per turn. This compact unit features a shock resistant disc, heavy duty bearings, and EMI shielding. The H20 conforms to NEMA 4 and 13 requirements. The H20 is also available in a hub shaft style with a flexmount (inset) for easy mounting directly to small motors. Typical applications of the H20 include machine control, process control, agricultural machinery, textile equipment, robotics, food processing, and metering.

Videos

Specifications

Specifications
Manufacturer Part Number H20DB39SS50AB3904SC24V
Manufacturer BEI Sensors
Product Series H20
Family Series BEI Sensors Encoders, H20 Series
Description ENCODER
Resolution (PPR) 50
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 10 mm
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-28 VDC
Electrical Output Type Open Collector
Termination 2 ft Pigtail Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 13, NEMA 4
Mounting Shafted
Protection Rating IP66
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs