H2102001402C1PS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H2102001402C1PS Dynapar Encoders, H20 Series, Encoder, 10MM SHFT FLNG MT 5-26V 6P

MFG Item Number
H2102001402C1PS

H2102001402C1PS Dynapar Encoders, H20 Series, Encoder, 10MM SHFT FLNG MT 5-26V 6P

MFG Item Number
H2102001402C1PS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
H2102001402C1PS
Encoder, 10MM SHFT FLNG MT 5-26V 6P

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H2102001402C1PS
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Description Encoder, 10MM SHFT FLNG MT 5-26V 6P SD
Resolution (PPR) 200
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 10 mm
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Push-Pull
Termination 6 Pin Connector, Side Exit
Status Indicator Yes
Signal Direction Unidirectional
Commutating No
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Approvals CE
Net Weight 0.625 lbs
Gross Weight 0.625 lbs