Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2103B-3 |
| Description | Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 0.57A 0.688A 0.806A 0.924A Dial positions A B C D respectively, overload relay 32 or 75A |
| Type | Heater Coil |
| For Use With | 00-0, 1-2, A-F, G-K Starters |
| Approvals | CSA, UL |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |