H20 HUB SHAFT Series Information
| Manufacturer Part Number | H210600022001 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H20 HUB SHAFT |
| Family Series | Dynapar Encoders, H20 HUB SHAFT Series |
| Description | Encoder, 5/8 DIA HUB SHT SV MT 5-26V 6P |
| Resolution (PPR) | 600 |
| Incremental Channels | Single |
| Indexed (Marker) | No |
| Shaft/Bore Size | 5/8 " |
| Shaft Seal | No |
| Shaft Type | Hub |
| Bolt Circle | 1.5 " |
| Input Voltage | 5-26 VDC |
| Output Type | Single Ended |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Open Collector |
| Termination | 6 Pin Connector, Side Exit |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Unidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Hubshaft |
| Protection Rating | IP54 |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |