Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H2107B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK
MFG Item Number
H2107B-3

H2107B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK

MFG Item Number
H2107B-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
H2107B-3
FREEDOM HEATER COIL PACK

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number H2107B-3
Description Eaton Freedom NEMA heater coil, Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 2.3A 2.79A 3.28A 3.77A Dial positions A B C D respectively, overload relay 32 or 75A
Type Heater Coil
Approvals IEC
Comments Class 10
Net Weight 0.1 lbs
Gross Weight 0.15 lbs