Series Information
| Family Series | Eaton Overload Relays |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | H2114B-3 |
| Description | Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 23.5A 27.3A 31A 34.8A Dial positions A B C D respectively, overload relay 32 or 75A |
| Type | Trip Heater Pack |
| Approvals | IEC |
| Comments | Class 10 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |