Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H2116B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK
MFG Item Number
H2116B-3

H2116B-3 Eaton Overload Relays, FREEDOM HEATER COIL PACK

MFG Item Number
H2116B-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, Series
Item #
H2116B-3
FREEDOM HEATER COIL PACK

Series Information

Specifications

Specifications
Family Series Eaton Overload Relays
Manufacturer Eaton
Manufacturer Part Number H2116B-3
Description Freedom/Definite Purpose Heater Pack, Fast Trip, Class 10, NEMA, IEC, full load range 36.6A 42.3A 48.1A 53.8A Dial positions A B C D respectively, overload relay 75A
Type Trip Heater Pack
Approvals IEC
Comments Class 10
Net Weight 0.2 lbs
Gross Weight 0.2 lbs