Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H212000052011 Dynapar Encoders, H20 HUB SHAFT Series, Encoder, 1/2in.HUB SHFT,UNI-DIR,5-26V,
MFG Item Number
H212000052011
H212000052011 Dynapar Encoders, H20 HUB SHAFT Series, Encoder, 1/2in.HUB SHFT,UNI-DIR,5-26V,
MFG Item Number
H212000052011
This item cannot be canceled or returned
Description
Encoders, H20 HUB SHAFT Series
Encoder, 1/2in.HUB SHFT,UNI-DIR,5-26V,
H20 HUB SHAFT Series Information
- Hubshaft with Spring Tether for Simplified Installation
- Industry Standard 2.0‑inch Size
- IP66 Sealing Option
Specifications
Specifications
| Manufacturer Part Number |
H212000052011 |
| Manufacturer |
Dynapar |
| Product Series |
H20 HUB SHAFT |
| Family Series |
Dynapar Encoders, H20 HUB SHAFT Series |
| Description |
Encoder, 1/2in.HUB SHFT,UNI-DIR,5-26V, 6P |
| Resolution (PPR) |
2,000 |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
1/2 " |
| Shaft Seal |
No |
| Shaft Type |
Hub |
| Input Voltage |
5-26 VDC |
| Output Type |
Single Ended |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Open Collector |
| Termination |
6 Pin Connector, Side Exit |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Unidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Mounting |
Hubshaft |
| Protection Rating |
IP54 |
| Approvals |
CE |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
H212000052011
Dynapar Encoders, H20 HUB SHAFT Series