Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H21204810413K Dynapar Encoders, H20 Series, Encoder, 3/8in.FLT 5-26V DIF LD 25ft.CBL
MFG Item Number
H21204810413K
H21204810413K Dynapar Encoders, H20 Series, Encoder, 3/8in.FLT 5-26V DIF LD 25ft.CBL
MFG Item Number
H21204810413K
This item cannot be canceled or returned
Description
Encoder, 3/8in.FLT 5-26V DIF LD 25ft.CBL
- Reliable Dual‑Row Bearing Design
- IP66 Sealing Option
- Optional Unbreakable Code Disc
Specifications
Specifications
| Manufacturer Part Number |
H21204810413K |
| Manufacturer |
Dynapar |
| Product Series |
H20 |
| Family Series |
Dynapar Encoders, H20 Series |
| Description |
Encoder, 3/8in.FLT 5-26V DIF LD 25ft.CBL |
| Resolution (PPR) |
2,048 |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
3/8 " |
| Shaft Seal |
No |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
25 ft Cable, Side Exit |
| Mating Connector |
Not Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Unidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
0-70 °C |
| NEMA Rating |
NEMA 12 |
| Mounting |
Shafted |
| Protection Rating |
IP54 |
| Approvals |
CE |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
H21204810413K
Dynapar Encoders, H20 Series