H2200500325EF
Dynapar Encoders, H20 HUB SHAFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H2200500325EF Dynapar Encoders, H20 HUB SHAFT Series, Encoder, 3/8 SHT,SRV MT,5V LD,36in.CBL

MFG Item Number
H2200500325EF

H2200500325EF Dynapar Encoders, H20 HUB SHAFT Series, Encoder, 3/8 SHT,SRV MT,5V LD,36in.CBL

MFG Item Number
H2200500325EF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 HUB SHAFT Series
Item #
H2200500325EF
Encoder, 3/8 SHT,SRV MT,5V LD,36in.CBL

H20 HUB SHAFT Series Information

  • Hubshaft with Spring Tether for Simplified Installation
  • Industry Standard 2.0‑inch Size
  • IP66 Sealing Option

Specifications

Specifications
Manufacturer Part Number H2200500325EF
Manufacturer Dynapar
Product Series H20 HUB SHAFT
Family Series Dynapar Encoders, H20 HUB SHAFT Series
Description Encoder, 3/8 SHT,SRV MT,5V LD,36in.CBL
Resolution (PPR) 50
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Hub
Bolt Circle 1.5 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 3 ft Sealed Cable, Side Exit
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4
Mounting Hubshaft
Protection Rating IP66
Net Weight 0.625 lbs
Gross Weight 0.625 lbs