H220050100210

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H220050100210 Dynapar Encoders, H20 Series, Encoder, 3/8in.SFT FLTND SFT 5-26V 6P
MFG Item Number
H220050100210

H220050100210 Dynapar Encoders, H20 Series, Encoder, 3/8in.SFT FLTND SFT 5-26V 6P

MFG Item Number
H220050100210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
H220050100210
Encoder, 3/8in.SFT FLTND SFT 5-26V 6P

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H220050100210
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Description Encoder, 3/8in.SFT FLTND SFT 5-26V 6P END
Resolution (PPR) 50
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination 6 Pin Connector, End Exit
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Shafted
Protection Rating IP66
Net Weight 0.625 lbs
Gross Weight 0.625 lbs