H22020010422H99

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H22020010422H99 Dynapar Encoders, Encoder, 5-26V IN/OUT,PUSH PULL
MFG Item Number
H22020010422H99

H22020010422H99 Dynapar Encoders, Encoder, 5-26V IN/OUT,PUSH PULL

MFG Item Number
H22020010422H99
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
H22020010422H99
Encoder, 5-26V IN/OUT,PUSH PULL

Series Information

Specifications

Specifications
Manufacturer Part Number H22020010422H99
Manufacturer Dynapar
Family Series Dynapar Encoders
Description Encoder, 5-26V IN/OUT,PUSH PULL
Resolution (PPR) 200
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal Yes
Shaft Type Shafted
Bolt Circle 2 "
Input Voltage 5-26 VDC
Output Type Push-Pull
Output Voltage 5-26 VDC
Termination Cable
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Push-Pull
Sensing Incremental, Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Shafted
Protection Rating IP66
Approvals CE
Net Weight 0.625 lbs
Gross Weight 0.625 lbs