H22030004122D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H22030004122D Dynapar Encoders, H20 Series, Encoder, 10MMSHT,SRV MT,5-26V,18in.C

MFG Item Number
H22030004122D

H22030004122D Dynapar Encoders, H20 Series, Encoder, 10MMSHT,SRV MT,5-26V,18in.C

MFG Item Number
H22030004122D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
H22030004122D
Encoder, 10MMSHT,SRV MT,5-26V,18in.C

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H22030004122D
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Description Encoder, 10MMSHT,SRV MT,5-26V,18in.C
Resolution (PPR) 300
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 10 mm
Shaft Type Single Ended
Bolt Circle 1.63 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Push-Pull
Termination 18 in Sealed Cable, Side Exit
Status Indicator No
Signal Direction Bidirectional
Commutating No
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4
Mounting Shafted
Protection Rating IP66
Approvals CE
Net Weight 0.625 lbs
Gross Weight 0.625 lbs