H20 Series Information
| Manufacturer Part Number | H220500001142 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H20 |
| Family Series | Dynapar Encoders, H20 Series |
| Description | Encoder, 3/8in.SFT SRVO MT 5-26V 7PIN |
| Resolution (PPR) | 500 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Bolt Circle | 1.63 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5 VDC |
| Electrical Output Type | Line Driver |
| Termination | 7 Pin Connector, End Exit |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |