H221000100133

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H221000100133 Dynapar Encoders, H20 Series, Encoder, 3/8in. FLG MT 5-26VDC LD SD
MFG Item Number
H221000100133

H221000100133 Dynapar Encoders, H20 Series, Encoder, 3/8in. FLG MT 5-26VDC LD SD

MFG Item Number
H221000100133
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 Series
Item #
H221000100133
Encoder, 3/8in. FLG MT 5-26VDC LD SD

H20 Series Information

  • Reliable Dual‑Row Bearing Design
  • IP66 Sealing Option
  • Optional Unbreakable Code Disc

Specifications

Specifications
Manufacturer Part Number H221000100133
Manufacturer Dynapar
Product Series H20
Family Series Dynapar Encoders, H20 Series
Description Encoder, 3/8in. FLG MT 5-26VDC LD SD MT
Resolution (PPR) 1,000
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5-26 VDC
Electrical Output Type Line Driver
Termination 7 Pin Connector, Side Exit
Mating Connector Not Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Net Weight 0.625 lbs
Gross Weight 0.625 lbs