H20 HUB SHAFT Series Information
| Manufacturer Part Number | H221024022032 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H20 HUB SHAFT |
| Family Series | Dynapar Encoders, H20 HUB SHAFT Series |
| Description | ENCODER, BI-DIRECT, SERVO MNT, 5/8in. HUB SHAFT, 1024PPR, 5-26V IN/5-26V DIFF LINE DRIVER OUT, 7 PIN CONN |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft Seal | No |
| Shaft Type | Hub |
| Bolt Circle | 1.5 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | 7 Pin Connector, End Exit |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Hubshaft |
| Protection Rating | IP54 |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |