Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H222164 Mersen Fuses, DIN D Fuse-link gG Size DII 690VAC

MFG Item Number
H222164

H222164 Mersen Fuses, DIN D Fuse-link gG Size DII 690VAC

MFG Item Number
H222164
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
H222164
DIN D Fuse-link gG Size DII 690VAC

Series Information

Specifications

Specifications
Manufacturer Part Number H222164
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 690VAC 63A Color code Copper
Fuse Type Bottle Type D (Diazed)
Current Rating 63 A
AC Voltage 690 VAC
Material Ceramic
Body Length 1.97 "
Diameter 1.06 "
Approvals VDE
Net Weight 0 lbs
Gross Weight 0.162 lbs