H230100032045PS
Dynapar Encoders, H20 HUB SHAFT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H230100032045PS Dynapar Encoders, H20 HUB SHAFT Series, Encoder, 3/8in. HUB SFT SRVO MT 5-26V

MFG Item Number
H230100032045PS

H230100032045PS Dynapar Encoders, H20 HUB SHAFT Series, Encoder, 3/8in. HUB SFT SRVO MT 5-26V

MFG Item Number
H230100032045PS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H20 HUB SHAFT Series
Item #
H230100032045PS
Encoder, 3/8in. HUB SFT SRVO MT 5-26V

H20 HUB SHAFT Series Information

  • Hubshaft with Spring Tether for Simplified Installation
  • Industry Standard 2.0‑inch Size
  • IP66 Sealing Option

Specifications

Specifications
Manufacturer Part Number H230100032045PS
Manufacturer Dynapar
Product Series H20 HUB SHAFT
Family Series Dynapar Encoders, H20 HUB SHAFT Series
Description Encoder, 3/8in. HUB SFT SRVO MT 5-26V 10P
Resolution (PPR) 100
Incremental Channels Dual with Complimentary
Indexed (Marker) Yes
Shaft/Bore Size 3/8 "
Shaft Seal No
Shaft Type Hub
Bolt Circle 1.5 "
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination 10 Pin Connector, Side Exit
Mating Connector Not Included
Status Indicator Yes
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Hubshaft
Protection Rating IP54
Net Weight 0.625 lbs
Gross Weight 0.625 lbs