Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H24MM Browning Bushings, Split Taper Bushing , 24mm Bore

MFG Item Number
1078534

H24MM Browning Bushings, Split Taper Bushing , 24mm Bore

MFG Item Number
1078534
Item Number
H24MM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
H24MM
Split Taper Bushing , 24mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1078534
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 24mm Bore
Product Type Split Taper Bushing
Bushing Type H
Bore Size 0.9449 "
Net Weight 0.63 lbs
Gross Weight 0.63 lbs