H25030-1Q
Eaton's Bussmann series Fuseblocks & Holders, H250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H25030-1Q

Eaton's Bussmann series Fuseblocks & Holders, H250 Series

H25030-1Q

Eaton's Bussmann series Fuseblocks & Holders, H250 Series
FUSEBLOCK, 1-POLE, 30A, QUICK-CONNEC
MFG Item Number
H25030-1Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, H250 Series
Item #
H25030-1Q
FUSEBLOCK, 1-POLE, 30A, QUICK-CONNEC

H250 Series Information

  • 30~60 Amps
  • 250 Volt
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
The Bussman H250 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.


Specifications

Specifications
Manufacturer Part Number H25030-1Q
Manufacturer Eaton's Bussmann series
Product Series H250
Family Series Eaton's Bussmann series Fuseblocks & Holders, H250 Series
Description FUSEBLOCK, 1-POLE, 30A, QUICK-CONNEC
Current Rating 30 A
Voltage 250 V
Poles 1
Fuse Type Class H
Class H
Connection Type 0.25 " Quick Connect
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 4.1271 lbs
Alternatives
HM25030-1QR
HM25030-1QR
Eaton's Bussmann series Fuseblocks & Holders, HM Series