T&B Series Information
| Manufacturer Part Number | H250BHD |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | T&B |
| Family Series | Thomas & Betts Fittings, T&B Series |
| Description | 2-1/2 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile BUNA-N for Use with Rigid/IMC Conduit |
| Conduit/Cable Type | RMC (Rigid Metallic Conduit) |
| Trade Size | 2-1/2 " |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Hazardous Location | No |
| NEMA Rating | NEMA 13, NEMA 3R, NEMA 4 |
| Insulated Throat | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.65 lbs |
| Gross Weight | 2.71 lbs |