Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H25100-2CR Eaton's Bussmann series Fuseblocks & Holders, H250 Series, FUSEBLOCK, 2-POLE, 100A, BOX LUG
MFG Item Number
H25100-2CR
H25100-2CR Eaton's Bussmann series Fuseblocks & Holders, H250 Series, FUSEBLOCK, 2-POLE, 100A, BOX LUG
MFG Item Number
H25100-2CR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, H250 Series
FUSEBLOCK, 2-POLE, 100A, BOX LUG
30~60 Amps 250 Volt 1~3 Poles Panel Mount Various Terminal Types The Bussman H250 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.
Specifications
Specifications
Manufacturer Part Number
H25100-2CR
Manufacturer
Eaton's Bussmann series
Product Series
H250
Family Series
Eaton's Bussmann series Fuseblocks & Holders, H250 Series
Description
FUSEBLOCK, 2-POLE, 100A, BOX LUG INCLUDES REINFORCING SPRINGS
Current Rating
100 A
Voltage
250 V
Poles
2
Fuse Type
Class H
Class
H
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Approvals
CSA, UL
Net Weight
0.935 lbs
Gross Weight
0.0353 lbs
H25100-2CR
Eaton's Bussmann series Fuseblocks & Holders, H250 Series