H25D-SS-A1-CW-SM18-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H25D-SS-A1-CW-SM18-S BEI Sensors Encoders, 01079-332

MFG Item Number
H25D-SS-A1-CW-SM18-S

H25D-SS-A1-CW-SM18-S BEI Sensors Encoders, 01079-332

MFG Item Number
H25D-SS-A1-CW-SM18-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
H25D-SS-A1-CW-SM18-S
01079-332

Series Information

Specifications

Specifications
Manufacturer Part Number H25D-SS-A1-CW-SM18-S
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description 01079-332
Protocol Analog
Shaft/Bore Size 10 mm
Shaft Seal Yes
Mounting Shaft
Connector M18 10 Pin Connector
Explosion Proof No
Operating Temperature 0-70 °C
Protection Rating IP66
Approvals CE
Net Weight 0.88 lbs
Gross Weight 0.88 lbs