H25 Omnicoder Series Information
| Manufacturer Part Number | 01124-013 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | H25 Omnicoder |
| Family Series | BEI Sensors Encoders, H25 Omnicoder Series |
| Description | Encoder |
| Resolution (PPR) | 10,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Bolt Circle | 2 " |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Electrical Output Type | Line Driver |
| Termination | 10 Pin Connector, Side Exit |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | CE |
| Comments | Programmable Resolution up to 10,000 CPT |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |