Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H28MM

Browning Bushings

H28MM

Browning Bushings
Split Taper Bushing , 28mm Bore
Item Number
H28MM
MFG Item Number
1078559
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
H28MM
Split Taper Bushing , 28mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1078559
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 28mm Bore
Product Type Split Taper Bushing
Bushing Type H
Bore Size 1.1024 "
Net Weight 0.58 lbs
Gross Weight 0.58 lbs