Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H29M47F7516 Eaton Transformers, 75KVA K4 3PH 208-480Y/277 115 C
MFG Item Number
H29M47F7516
H29M47F7516 Eaton Transformers, 75KVA K4 3PH 208-480Y/277 115 C
MFG Item Number
H29M47F7516
This item cannot be canceled or returned
Description
75KVA K4 3PH 208-480Y/277 115 C
Specifications
Specifications
| Manufacturer Part Number |
H29M47F7516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, FR943, 60 Hz, 220°C, 75 kVA, Three-phase, 208 Delta V, 480Y/277 Vac, NEMA ST-20, 115°C, 75 kVA, 208 Vac-480Y/277 Vac, WS60, E0345A, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
75,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H29M47F7516
Eaton Transformers