Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H29R47F12CUNVLS52 Eaton Transformers, 112.5KVA K4 TENV TX 208D-480Y/277 115C
MFG Item Number
H29R47F12CUNVLS52
H29R47F12CUNVLS52 Eaton Transformers, 112.5KVA K4 TENV TX 208D-480Y/277 115C
MFG Item Number
H29R47F12CUNVLS52
This item cannot be canceled or returned
Description
112.5KVA K4 TENV TX 208D-480Y/277 115C
Specifications
Specifications
| Manufacturer Part Number |
H29R47F12CUNVLS52 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
K-Factor Non Linear Transformer, Ventilated, K-4, Three-phase, PV: 208V, Taps: 1 at +5 FCAN, 2 at -5 FCBN, SV: 480Y/277V, 115°C, 112.5 kVA, Cu windings, Elec. Shield, Frame: 918AN |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
112,500 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H29R47F12CUNVLS52
Eaton Transformers