Obsolete
Series Information
| Manufacturer Part Number | H300-03200080A10101AB103 |
|---|---|
| Manufacturer | Control Techniques Reconditioned |
| Family Series | Control Techniques Reconditioned HVAC Drives |
| Description | Drive, AC, 2.0HP, 240V, 8.0A, VT, OP 240Vin 3PH HVAC, W/Keypad & DB Trans Factory Reconditioned-Full Warranty |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Variable Torque Rating) | 8 A |
| AC Voltage | 180-264 VAC |
| Brake | None |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 15 " |
| Width | 3.3 " |
| Depth | 7.9 " |
| Frame Size | 3 |
| Net Weight | 9.9 lbs |
| Gross Weight | 9.9 lbs |