Series Information
| Manufacturer Part Number | H300686 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 73 aR 1250VAC IEC 1300VAC UL 630A With Striker Slotted Blades long |
| Fuse Type | Semiconductor |
| Net Weight | 0 lbs |
| Gross Weight | 2.756 lbs |