Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H301054 Mersen Fuses, High-Speed Fuse 73 aR 1250VAC 800A

MFG Item Number
H301054

H301054 Mersen Fuses, High-Speed Fuse 73 aR 1250VAC 800A

MFG Item Number
H301054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
H301054
High-Speed Fuse 73 aR 1250VAC 800A

Series Information

Specifications

Specifications
Manufacturer Part Number H301054
Manufacturer Mersen
Family Series Mersen Fuses
Description Square Body High-Speed Fuse Protistor Size 73 aR 1250VAC IEC 1300VAC UL 800A With Striker Flush ends UNC threads
Fuse Type AC Protection
Current Rating 800 A
AC Voltage 1,300 VAC
Class aR
Characteristic Ultra Fast Acting, Current Limiting
Approvals CCC, CSA, IEC, UL
Comments High Speed Square Body
Net Weight 0 lbs
Gross Weight 2.756 lbs